125A, 1P, 120/240V, Metered Temporary Power

Item #: 1232444

Cat #: CHM7N7N5GS

UPC: 782114215616

Sign In or Register to view pricing and more.
125 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Top Feed, NEMA 3R. Receptacles: (1) 6-20R2, (2) 5-20R2GFCI. Breakers: (2) 1-Pole 20 Amp and (1) 2-Pole 20 Amp GFCI.

Overview

125 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Top Feed, NEMA 3R. Receptacles: (1) 6-20R2, (2) 5-20R2GFCI. Breakers: (2) 1-Pole 20 Amp and (1) 2-Pole 20 Amp GFCI.
Eaton pedestal mount metered Catalog#:CHM7N7N5GS Eaton pedestal mount metered, Metered-ring, Non-ground fault, Non-ground fault, Ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GFI, NEMA 5-20R2GF
Also known as: 782114215616, CHM7N7N5GS

Specifications

Family / Style: CH
Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
NEMA Configuration: 5-20R, 6-20R
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
NEMA Configuration: 5-20R, 6-20R

Customer Reviews

No reviews for this product
(0)