Toggle Switch, DPDT, Maintained

Item #: 1232437

Cat #: E10E215SS

UPC: 782113699936

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Hesistation Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On Off On, 15 Amp @ 125V AC, 10 Amp @ 250V AC and 15 Amp @ 28V DC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Hesistation Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On Off On, 15 Amp @ 125V AC, 10 Amp @ 250V AC and 15 Amp @ 28V DC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
E10 Series Light Industrial Toggle Switch Catalog#:E10E215SS E10, Hesitation Switch, Two-pole, ON, OFF, ON, Maintained, 0.688 inch lever, Screw, Double-throw, 15A at 28 Vdc, 15A at 125 Vac, 10A at 250 Vac
Also known as: 782113699936, E10E215SS

Specifications

Type: Toggle Switch, DPDT, Hesitation Switch, Maintained
Poles: 2
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Type: Toggle Switch, DPDT, Hesitation Switch, Maintained
Amps: 10, 15
Volts AC: 120, 240
Poles: 2
Color: Metallic

Customer Reviews

No reviews for this product
(0)