This product may not be available in all locations.
![30mm Push-Pull, Jumbo Mushroom, Yellow 30mm Push-Pull, Jumbo Mushroom, Yellow](https://rexel-cdn.com/products/cut10250tj64.jpg?i=A5804099-C41D-432F-8332-9DA8F180F6B4&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Jumbo Mushroom Head (65 mm), Yellow, Anodized Aluminum, No Legend.
Overview
30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Jumbo Mushroom Head (65 mm), Yellow, Anodized Aluminum, No Legend.
Non-illuminated Push-Pull Operator Button Catalog#:10250TJ64 10250T, Button, 30.5 mm, Heavy-Duty Watertight/Oiltight, 65 mm, Used with Push-pull, non-illuminated, Jumbo mushroom head, Yellow actuator, Anodized aluminum
Also known as: 782113458793, 10250TJ64
Specifications
Type: | Non-Illuminated |
Diameter: | 65 mm |
Color: | Yellow |
Type: | Non-Illuminated |
Color: | Yellow |
Diameter: | 65 mm |
Customer Reviews
No reviews for this product
(0)