30.5 Mm, Assembled Pushbutton

Item #: 1232433
Cat #: 10250T111-51
UPC: 782113955520
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-illuminated, Black Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NC Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-illuminated, Black Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NC Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Also known as: 782113955520, 10250T111-51

Specifications

Type: Extended, Non-Illuminated, Momentary, 1NC
Volts DC: 600
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Extended, Non-Illuminated, Momentary, 1NC
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)