Elapsed Hour Meter

Item #: 1232428

Cat #: E42DI2448230

UPC: 782114892527

Documents & Guides
Elapsed Hour Meter. Rectangular LCD. Solid State. AC/DC Powered. 100 - 230 VAC, 48 - 150 VDC. Range: 0 - 99,999.9 Hours. EEPROM Memory can retain data for 25+ years. Rated NEMA 12 when installed with supplied gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Elapsed Hour Meter. Rectangular LCD. Solid State. AC/DC Powered. 100 - 230 VAC, 48 - 150 VDC. Range: 0 - 99,999.9 Hours. EEPROM Memory can retain data for 25+ years. Rated NEMA 12 when installed with supplied gasket.
Elapsed Time Meter Catalog#:E42DI2448230 Elapsed Time Meter, Range: 0-99,999.9 hours, 48-150 Vdc/100-230 Vac, Rectangular LCD
Also known as: 782114892527, E42DI2448230

Specifications

Volts AC Control: 120
Mounting: Panel
Type: Hour Meter
Volts AC Range: 100 - 230
Volts DC Range: 48 - 150
Volts AC Control: 120
Type: Hour Meter
Volts DC Range: 48 - 150
Mounting: Panel
Volts AC Range: 100 - 230

Customer Reviews

No reviews for this product
(0)