Shroud, Finger Proof, Used With 10250T Series Contact Blocks.

Item #: 1232425

Cat #: 10250TA101

UPC: 782114122884

Documents & Guides
Shroud, Finger Proof, Used With 10250T Series Contact Blocks.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shroud, Finger Proof, Used With 10250T Series Contact Blocks.
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.  The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782114122884, 10250TA101

Specifications

Type: Contact Block, Shroud
Size: 30 mm
Type: Contact Block, Shroud
Size: 30 mm

Customer Reviews

No reviews for this product
(0)