Photoelectric, Comet Series, Thru-Beam

Item #: 1232419

Cat #: 11100R6513

UPC: 782113819204

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-Beam, Source, 20 foot (6 m) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 20 foot Detectors

Overview

Photoelectric Sensor, Comet Series, Thru-Beam, Source, 20 foot (6 m) Sensing Range, Infrared Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, Right-Angle Viewing. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 20 foot Detectors
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113819204, 11100R6513

Specifications

Type: Through Beam, Source, Photoelectric
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Type: Through Beam, Source, Photoelectric
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 4X, NEMA 6
Volts AC Range: 20 - 264

Customer Reviews

No reviews for this product
(0)