AV 16/4C 65/S IN-WALL DB CL3 BE 500BX

Item #: 1232408

Cat #: 945644506

UPC: 029892322373

Sign In or Register to view pricing and more.
Documents & Guides
16-65 4/C IN-WALL CL3 DIRECT BURIAL BLUE 500 FT

Overview

16-65 4/C IN-WALL CL3 DIRECT BURIAL BLUE 500 FT
Also known as: 029892322373, 945644506

Specifications

Length: 500 ft
Volts AC: 300
Jacket: PVC
Material: Copper
Color: White
Gauge: 16
Conductors: 4
Shielding: Unshielded
Length: 500 ft
Jacket: PVC
Color: White
Conductors: 4
Volts AC: 300
Material: Copper
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)