SY 22/4C SOL BC NS CM BE 1000PB

Item #: 1232407

Cat #: 962384606

UPC: 029892441135

Sign In or Register to view pricing and more.
Documents & Guides
Sy 22/4C Sol BC NS CM Be, 1,000' pull box

Overview

Sy 22/4C Sol BC NS CM Be, 1,000' pull box
Also known as: 029892441135, 962384606

Specifications

Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)