CUBE TAP, 16/2 9' BROWN EXTENSION

Item #: 1232406

Cat #: 094028907

UPC: 029892094027

Sign In or Register to view pricing and more.
Documents & Guides
16/2 9' CUBE TAP BRN EXT

Overview

16/2 9' CUBE TAP BRN EXT
Also known as: 029892094027, 094028907

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Length: 9 ft
Color: Brown
Amps: 13
Volts AC: 120
Conductors: 2
Type: 3 Outlet, Extension Cord
Gauge: 16
NEMA Configuration: L14-30P, WD-6
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Color: Brown
Volts AC: 120
Type: 3 Outlet, Extension Cord
NEMA Configuration: L14-30P, WD-6
Length: 9 ft
Amps: 13
Conductors: 2
Gauge: 16

Customer Reviews

No reviews for this product
(0)