1G WHT-MAXI BLANK

Item #: 123240

Cat #: 76751

UPC: 095327767514

Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Color: Semi Gloss White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Color: Semi Gloss White
Since 1926 Mulberry has been an industry leader supplying the electrical trade with an extensive line of wallplates, box covers, weatherproof, and conduit bodies.
Also known as: 095327767514, 76751

Specifications

Size: Maxi
Mounting: Box
Gangs: 1
Color: White
Material: Steel
Size: Maxi
Gangs: 1
Material: Steel
Mounting: Box
Color: White

Customer Reviews

No reviews for this product
(0)