200A, 1P, 4 Jaw, Meter Socket, Flush Mount

Item #: 1232383

Cat #: UG204F25

UPC: 782051024586

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Bottom Feed, NEMA 3R. HxWxD: 17.28" x 18.75" x 6.31". Old Style KO & Flange.

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Bottom Feed, NEMA 3R. HxWxD: 17.28" x 18.75" x 6.31". Old Style KO & Flange.
Also known as: 782051024586, UG204F25

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)