1
more
![200A, 1P, 4 Jaw, Meter Socket 200A, 1P, 4 Jaw, Meter Socket](https://rexel-cdn.com/products/ciru264f.jpg?i=61EC87BD-51C5-43B0-A60B-69D2F74C9600&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 4-5/8".
Overview
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 4-5/8".
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Top/Bottom Feed, Manual Circuit Closing Bypass, NEMA 3R. HxWxD: 23" x 12" x 4-5/8".
Also known as: 782051600605, U264-F, strike knob
Specifications
Amps: | 200 |
Mounting: | Flush |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Flush |
Jaws: | 4 |
Sockets: | 1 |
Customer Reviews
No reviews for this product
(0)