This product may not be available in all locations.
![22mm Assembled Selector Switch, Knob Type, Compact 22mm Assembled Selector Switch, Knob Type, Compact](https://rexel-cdn.com/products/1sfc151359v0001720x540.jpg?i=5D85CF82-9164-4F5C-9332-AE0C26EF1213&f=420)
22mm Assembled Selector Switch, Knob Type, Compact
Item #:
1232379
Cat #:
C3SS1-30B-20
UPC:
888614203464
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 30° Throw, Operating Mode: Maintained, Maintained, Maintained, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 30° Throw, Operating Mode: Maintained, Maintained, Maintained, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Three Position Maintained Non-Illuminated Selector Switch, 2 NO, Chrome Metal Bezel, Color Black, Actuator Position is Maintained at A, B, and C
Also known as: 888614203464, C3SS1-30B-20
Specifications
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
Color: | Black |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Color: | Black |
Type: | Non-Illuminated, Maintained, 3 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)