This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
9 Amp, IEC, Non-reversing Starter, A-Line, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, Full Load Amp Range: 2.2 - 3.1 FLA (Full Load Amps). 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Overview
9 Amp, IEC, Non-reversing Starter, A-Line, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, Full Load Amp Range: 2.2 - 3.1 FLA (Full Load Amps). 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Also known as: 804325480185, 11-2J
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Thermal Overload, Starter, IEC, Non-Reversing |
Amps: | 9 |
Volts AC Control: | 120 |
Type: | Thermal Overload, Starter, IEC, Non-Reversing |
Poles: | 3 |
Amps: | 9 |
Customer Reviews
No reviews for this product
(0)