Manual Motor Starter 116/132 Busbar 65a

Item #: 1232344

Cat #: PS1-4-1-65

UPC: 013614400746

Sign In or Register to view pricing and more.
Documents & Guides
ABB; Busbar; Amperage Rating: 65 Amp; Voltage Rating: 600 - 690 V; Size: 203.5 Mm Width X 13 Mm Height X 32.3 Mm Depth; Enclosure: Ip20; Phase: 3 Ph; Environmental Conditions: Operating Temperature: -25 To 70 Deg C, Storage Temperature: -50to 80 Deg C

Overview

ABB; Busbar; Amperage Rating: 65 Amp; Voltage Rating: 600 - 690 V; Size: 203.5 Mm Width X 13 Mm Height X 32.3 Mm Depth; Enclosure: Ip20; Phase: 3 Ph; Environmental Conditions: Operating Temperature: -25 To 70 Deg C, Storage Temperature: -50to 80 Deg C
PS1-4-1-65 3-phase busbar for 4 MS116 / MS132 with 1 HK/SK, Ie=65A
Also known as: 013614400746, PS1-4-1-65

Specifications

Type: Accessories, Busbar
Type: Accessories, Busbar

Customer Reviews

No reviews for this product
(0)