A-Line, Combination, Pump Panel, Size N0, 120V

Item #: 1232299

Cat #: K1BP-2E11J6

UPC: 804325176927

Sign In or Register to view pricing and more.
NEMA Size 0, Pump Panel, Combination, Rotary Handle Disconnect, 15 Amp MCCB Circuit Breaker, 3 Hp @ 240 or 5 Hp @ 480V Maximum, Electronic Overload Relay, 5.7 - 18.9 FLA (Full Load Amps), NEMA Type 3R Rainproof. 120V AC Coil. Cover Control: Selector Switch: Hand-Off-Auto. Pilot Light: Red, Run.

Overview

NEMA Size 0, Pump Panel, Combination, Rotary Handle Disconnect, 15 Amp MCCB Circuit Breaker, 3 Hp @ 240 or 5 Hp @ 480V Maximum, Electronic Overload Relay, 5.7 - 18.9 FLA (Full Load Amps), NEMA Type 3R Rainproof. 120V AC Coil. Cover Control: Selector Switch: Hand-Off-Auto. Pilot Light: Red, Run.
ABB K1BP-2E11J6 A-Line, Combination, Pump Panel, Size N0, 120V NEMA Size 0, Pump Panel, Combination, Rotary Handle Disconnect, 15 Amp MCCB Circuit Breaker, 3 Hp @ 240 or 5 Hp @ 480V Maximum, Electronic Overload Relay, 5.7 - 18.9 FLA, NEMA Type 3R Rainproof. 120V AC Coil. Cover Control: Selector Switch: Hand-Off-Auto. Pilot Light: Red, Run.
Also known as: 804325176927, K1BP-2E11J6, combo

Specifications

Volts AC Control: 120
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Poles: 3
Horsepower: 5, 3
Amps: 15
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Phase: 3
Horsepower: 5, 3
IP/NEMA Rating: NEMA 3R
Type: Combination, Electronic Overload, Pump Panel
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)