102W LED Floodlight, Slipfitter, 48K, Bronze

Item #: 1232298

Cat #: PFLXW102LEDS

UPC: 765364926037

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Slipfitter Mount, 102 Watt, 120-277, 14060 Lumens, 4800K, Bronze, Rated 200,000 Hours, DLC Listed (Replaces up to 400W MH)

Overview

LED Floodlight, Slipfitter Mount, 102 Watt, 120-277, 14060 Lumens, 4800K, Bronze, Rated 200,000 Hours, DLC Listed (Replaces up to 400W MH)
Atlas Lighting Products high‑performance LED Flood Lights are manufactured in the USA and available in a vast array of configurations that are suitable for virtually any application.
Also known as: 765364926037, PFLXW102LEDS

Specifications

Color Temperature: 4800 (Cool White)
Mounting: Slipfitter
Color: Bronze
Wattage: 102
Light Technology: LED
Dimmable: Yes
Lumens: 12720
Standards: DLC Listed (Standard)
Color Temperature: 4800 (Cool White)
Color: Bronze
Light Technology: LED
Lumens: 12720
Mounting: Slipfitter
Wattage: 102
Dimmable: Yes
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)