General Purpose Relay, 14 Blade, 4PDT, 120VAC Coil, 250V Rated

Item #: 1232287

Cat #: 1SVR405618R2100

UPC: 013614497999

Sign In or Register to view pricing and more.
Relay, General Purpose, 120 Volt AC Coil, 4-Pole Double Throw, 250 Volt Rated, 6 Amp, 14 Blade, CR-M Series, Socket Mount, Interface Relay with LED and Gold Contacts

Overview

Relay, General Purpose, 120 Volt AC Coil, 4-Pole Double Throw, 250 Volt Rated, 6 Amp, 14 Blade, CR-M Series, Socket Mount, Interface Relay with LED and Gold Contacts
3/4 Inch Aluminum Locknut for Use With Rigid/IMC Conduit Tightens without deformation To effectively bond conduit or connector to box or enclosure.
Also known as: 013614497999, 1SVR405618R2100

Specifications

Volts AC Control: 120
Amps: 6
Base: 14-Blade
Type: Relay, Ice Cube
Mounting: Socket
Volts AC: 250
Poles: 4
Volts AC Control: 120
Base: 14-Blade
Mounting: Socket
Poles: 4
Amps: 6
Type: Relay, Ice Cube
Volts AC: 250

Customer Reviews

No reviews for this product
(0)