General Purpose Relay, 11 Blade, 3PDT, 24V AC

Item #: 1232279

Cat #: 1SVR405612R0100

UPC: 013614497456

Sign In or Register to view pricing and more.
General Purpose Relay, 24V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 24V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
The CR-M024AC3L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614497456, 1SVR405612R0100

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Amps: 10
Volts AC Control: 24
Mounting: Socket
Base: 11-Blade
Type: General Purpose Relay, 3PDT
Amps: 10
Mounting: Socket
Poles: 3
Volts AC Control: 24
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)