22mm Lamp Block, 1 N.C., Modular

Item #: 1232273
Cat #: MCBH-011
UPC: 662019229492
Sign In or Register to view pricing and more.
Documents & Guides
Lamp Block, 1 N.C. Contact Block & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.

Overview

Lamp Block, 1 N.C. Contact Block & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.
Lamp Block, 1 N.C. Contact Block & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC. 
Also known as: 662019229492, MCBH-011

Specifications

Volts DC Control: 240
Type: Lamp Block, Accessories, Contact Block, 1 N.C.
Volts AC Control: 240
Family / Style: Modular
Mounting: Front
Volts DC Control: 240
Volts AC Control: 240
Mounting: Front
Type: Lamp Block, Accessories, Contact Block, 1 N.C.
Family / Style: Modular

Customer Reviews

No reviews for this product
(0)