This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic Pushbutton, Non-Illuminated, Momentary, Flush, Black Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***
Overview
22.5 mm, Non-metallic Pushbutton, Non-Illuminated, Momentary, Flush, Black Operator Button, Black Bezel. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***
Also known as: 662019332871, MP1-40B
Specifications
Type: | Flush, Non-Illuminated, Momentary |
Family / Style: | Modular |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Color: | Black |
Type: | Flush, Non-Illuminated, Momentary |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Family / Style: | Modular |
Color: | Black |
Customer Reviews
No reviews for this product
(0)