This product may not be available in all locations.
![22mm Selector Switch, Knob Type, Black, Modular 22mm Selector Switch, Knob Type, Black, Modular](https://rexel-cdn.com/products/9iba183248720x540.jpg?i=BDF87278-E60A-443D-A5A3-3E712C8589D7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***For use in Vertically Mounted Enclosures*** ***Must add Contact Block Holder***
Overview
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***For use in Vertically Mounted Enclosures*** ***Must add Contact Block Holder***
Modular Selector Switch - 2-Pos Maintained - Short handle - Black - Non-illuminated - Black plastic - No contact block
Also known as: M2SSV1-10B
Specifications
Family / Style: | Modular |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Non-Illuminated, 2 Position, Maintained, Selector Switch |
Color: | Black |
Family / Style: | Modular |
Type: | Non-Illuminated, 2 Position, Maintained, Selector Switch |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)