40A, 4P, Definite Purpose Contactor

Item #: 1232216

Cat #: DP40C4P-2

UPC: 662019755762

Sign In or Register to view pricing and more.
40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil.

Overview

40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil.
Industry standard mounting plate with easy access mounting holes Designed for HVAC and refrigeration equipment operation and control 4 pole, 40 amp, non-reversing, definite purpose contactor, 208/240V AC coil, industry standard mounting plate
Also known as: 662019755762, DP40C4P-2

Specifications

Type: Contactor, Definite Purpose
Amps: 40
Poles: 4
Volts AC: 600
Volts AC Control: 208/240
Type: Contactor, Definite Purpose
Poles: 4
Volts AC Control: 208/240
Amps: 40
Volts AC: 600

Customer Reviews

No reviews for this product
(0)