Non-Fused Disconnect, 40 Amp, 3-Pole

Item #: 1232201

Cat #: OT32B6-170

UPC: 662019744643

Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch Kit. 40 Amp. 3-Pole. Base and DIN Rail Mounted. 600V AC. UL 508. Wire Size: 18 - 8 AWG. Includes: Disconnect (Base and/or DIN Rail Mounted), OHB65J6 Pistol Handle & 6 mmx170 mm(6.7") Shaft, Shaft & Terminal Lug Kit.

Overview

Non-Fused Disconnect Switch Kit. 40 Amp. 3-Pole. Base and DIN Rail Mounted. 600V AC. UL 508. Wire Size: 18 - 8 AWG. Includes: Disconnect (Base and/or DIN Rail Mounted), OHB65J6 Pistol Handle & 6 mmx170 mm(6.7") Shaft, Shaft & Terminal Lug Kit.
Also known as: 662019744643, OT32B6-170

Specifications

Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 40
Type: Non-Fused
Phase: 3
Mounting: Base, DIN Rail
Type: Non-Fused
Poles: 3
Amps: 40

Customer Reviews

No reviews for this product
(0)