EMT Knockout Insulated Bushing, Insulated, 1" Diameter, Nylon, Black

Item #: 1232197

Cat #: NKB100

UPC: 66236478504

Sign In or Register to view pricing and more.
EMT Knockout Insulated Bushing, Snap-In Type, 1 Inch Diameter, Nylon, Black, For Use With EMT Conduit

Overview

EMT Knockout Insulated Bushing, Snap-In Type, 1 Inch Diameter, Nylon, Black, For Use With EMT Conduit
American Fittings EMT Insulated Knockout Bushings are UL Rated, 105 Degree Celsius Flammability UL94V-2
Also known as: 66236478504, NKB100

Specifications

Diameter: 1 in
Color: Black
Material: Nylon
Diameter: 1 in
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)