2" Liquidtight 45° Connector w/ Grounding Lug

Item #: 1232180

Cat #: STR20045GL

UPC: 66236439056

Sign In or Register to view pricing and more.
Documents & Guides
2 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***

Overview

2 inch, 45º Liquidtight Connector w/ Grounding Lug ***Made in USA***
Also known as: 66236439056, STR20045GL

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)