Liquidtight Connector With Lug, 1-1/4" Diameter, Steel With Zinc Finish

Item #: 1232171

Cat #: STR125GL

UPC: 66236439008

Sign In or Register to view pricing and more.
Liquidtight Connector With Lug, 1-1/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector With Lug, 1-1/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer
American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.
Also known as: 66236439008, STR125GL

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Zinc
Allowable Gauge Range: 14 - 4
Diameter: 1 1/4 in
Finish: Zinc
Material: Steel
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)