22mm Assembled Pushbutton, Flush, Green, Compact

Item #: 1232159

Cat #: CP110G-20

UPC: 320500240790

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Illuminated, Green, Plastic, Flush, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 2 Normally Open Contact.

Overview

22.5 mm, Non-Illuminated, Green, Plastic, Flush, Momentary, Compact Range Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 2 Normally Open Contact.
Compact Pushbutton - Momentary - Flush - Green - Non-illuminated - Black plastic - 2NO
Also known as: 320500240790, CP110G-20

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Green
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Volts AC: 600
Type: Flush, Non-Illuminated, Momentary
Volts DC: 600
Volts AC: 600
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)