This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 30° Throw, Operating Mode: Momentary, Maintained, Momentary, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 30° Throw, Operating Mode: Momentary, Maintained, Momentary, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Compact Selector Switch - 3-pos Return to B - Short handle - Black - Non-illuminated - Chrome metal - 2NO
Also known as: C3SS2-30B-20
Specifications
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Non-Illuminated, Maintained, Momentary, 3 Position, Selector Switch |
Color: | Black |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Color: | Black |
Type: | Non-Illuminated, Maintained, Momentary, 3 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)