Door Swch Kit, White, SPST, Nrmly O-(F) Wire Lead

Item #: 123210

Cat #: 774026K

UPC: 783250573950

Documents & Guides
Ideal; Door Switch Kit; Ac/dc Normally On-(off); Voltage Rating: 125/250 Vac; Amperage Rating: 10 Amp; Number Of Poles: 1; Action: Spst; Connection: Wire Leads;color: White Button; Size: 1.250 In Length X 2.750 In Width X 2 In Height; Hp Rating: 1/3 Hp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ideal; Door Switch Kit; Ac/dc Normally On-(off); Voltage Rating: 125/250 Vac; Amperage Rating: 10 Amp; Number Of Poles: 1; Action: Spst; Connection: Wire Leads;color: White Button; Size: 1.250 In Length X 2.750 In Width X 2 In Height; Hp Rating: 1/3 Hp
Also known as: 783250573950, 774026K

Specifications

Type: Door Switch Kit
Amps: 10
Volts AC: 120, 240
Type: Door Switch Kit
Volts AC: 120, 240
Amps: 10

Customer Reviews

No reviews for this product
(0)