SC STR SECTION 6X6X60 W/O KO

Item #: 1231977

Cat #: CWSC660NK

UPC: 623980017044

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SC STR SECTION 6X6X60 W/O KO

Overview

SC STR SECTION 6X6X60 W/O KO
Also known as: 623980017044, CWSC660NK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)