9" Square Downlight, 20W, 120V, 4000K, 1250L

Item #: 1231969

Cat #: 20SMPS9DIM/940

UPC: 672713582434

Sign In or Register to view pricing and more.
9" Square Downlight, Bulb Type: SMPR, Base: LED Adapter, 20W, 120V, Color Temp: 4000K, CRI: 90, Lumens: 1250, Beam Angle: 100°, Dimmable, Housing Compatibility: 4" J-box, Rated Lifetime: 70,000 hrs.

Overview

9" Square Downlight, Bulb Type: SMPR, Base: LED Adapter, 20W, 120V, Color Temp: 4000K, CRI: 90, Lumens: 1250, Beam Angle: 100°, Dimmable, Housing Compatibility: 4" J-box, Rated Lifetime: 70,000 hrs.
Also known as: 672713582434, 20SMPS9DIM/940

Specifications

Lumens: 1250
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 20
Light Technology: LED
Dimmable: Yes
Angle: 100°
Lumens: 1250
Volts AC: 120
Light Technology: LED
Angle: 100°
Color Temperature: 4000 (Cool White)
Wattage: 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)