80W HID Retrofit LED Lamp, 50K

Item #: 1231939

Cat #: KT-LED80HID-H-EX39-850-D-DP

UPC: 890949013465

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Retrofit, 80 Watt, 10000 Lumen, 5000K, 85 CRI, 120-277 Volt, Mogul Base, Horizontal Orientation

Overview

LED High Bay Retrofit, 80 Watt, 10000 Lumen, 5000K, 85 CRI, 120-277 Volt, Mogul Base, Horizontal Orientation
Also known as: 890949013465, KT-LED80HID-H-EX39-850-D-DP

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277, 240, 208
Wattage: 80
Lumens: 10000
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 80
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Volts AC: 120, 277, 240, 208
Lumens: 10000
Dimmable: No

Customer Reviews

No reviews for this product
(0)