Controller, GuardLogix, 3/1.5 MB, USB, 1GB Ethernet, 100 EtherNet/IP

Item #: 1231809

Cat #: 1756-L81ES

UPC: 889508112282

Sign In or Register to view pricing and more.
Documents & Guides
Controller, GuardLogix 5580 with 3 MB Standard Memory, 1.5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 100 EtherNet/IP Devices, 4 Character Alpha/Numeric Display

Overview

Controller, GuardLogix 5580 with 3 MB Standard Memory, 1.5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 100 EtherNet/IP Devices, 4 Character Alpha/Numeric Display
Meet the demands of smart manufacturing with ControlLogix® 5580 controllers. You’ll enjoy increased performance, capacity, productivity, and security. Allen-Bradley® Bulletin 1756 item 1756-L81ES from Rockwell Automation® is a GuardLogix® 5580 safety controller with 3 MB standard memory and 1.5 MB safety memory and a USB port. It has a 1 Gb embedded Ethernet port and four character alpha / numeric display. And it is for 100 Ethernet / IP devices. Allen-Bradley, ControlLogix, and GuardLogix are trademarks of Rockwell Automation, Inc.
Also known as: 889508112282, 1756-L81ES

Specifications

Mounting: Chassis
Type: Logic Controller, Safety
Family / Style: ControlLogix
Size: 3/1.5 MB
Mounting: Chassis
Family / Style: ControlLogix
Type: Logic Controller, Safety
Size: 3/1.5 MB

Customer Reviews

No reviews for this product
(0)