This product may not be available in all locations.
Controller, GuardLogix, 10/5 MB, USB, 1GB Ethernet, 250 EtherNet/IP
Item #: 1231806
Cat #: 1756-L83ES
UPC: 889508112305
Sign In or Register to view pricing and more.
Documents & Guides
Controller, GuardLogix 5580 with 10 MB Standard Memory, 5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display
Overview
Controller, GuardLogix 5580 with 10 MB Standard Memory, 5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display
Meet the demands of smart manufacturing with ControlLogix® 5580 controllers. You’ll enjoy increased performance, capacity, productivity, and security. Allen-Bradley® Bulletin 1756 item 1756-L83ES from Rockwell Automation® is a GuardLogix® 5580 safety controller with 10 MB standard memory and 5 MB safety memory and a USB port. It has a 1 Gb embedded Ethernet port and four character alpha / numeric display. And it is for 250 Ethernet / IP devices. Allen-Bradley, ControlLogix, and GuardLogix are trademarks of Rockwell Automation, Inc.
Also known as: 889508112305, 1756-L83ES
Specifications
Mounting: | Chassis |
Type: | Logic Controller, Safety |
Family / Style: | ControlLogix |
Size: | 10/5 MB |
Mounting: | Chassis |
Family / Style: | ControlLogix |
Type: | Logic Controller, Safety |
Size: | 10/5 MB |
Customer Reviews
No reviews for this product
(0)