NM-B - 12/2 Solid Copper Yellow, Cut to Length

Item #: 1231781

Cat #: RMX122WG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Sheathed Cable, (2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, Cut to Length

Overview

Non-Metallic Sheathed Cable, (2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, Cut to Length
Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.
Also known as: RMX122WG-CUT

Specifications

Conductors: 2
Gauge: 12
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 2
Jacket: PVC
Length: Cut to Length
Gauge: 12
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)