OUTDOOR AC/EM 4000 K 1600 LM DARK BRONZE

Item #: 1231441

Cat #: CUSO4DB-H-ND

UPC: 782520869359

Documents & Guides
OUTDOOR AC/EM 4000 K 1600 LM DARK BRONZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

OUTDOOR AC/EM 4000 K 1600 LM DARK BRONZE
Also known as: 782520869359, CUSO4DB-H-ND

Specifications

Material: Die Cast Aluminum
Color: Dark Bronze
Volts DC: 7.200
Standards: California Proposition 65
Light Technology: LED
Wattage: 3.400
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Volts DC: 7.200
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Standards: California Proposition 65
Wattage: 3.400

Customer Reviews

No reviews for this product
(0)