Non-IC Housing, Retrofit, Solid-State, 5" and 6-3/4"

Item #: 123130

Cat #: L56LED09S351

UPC: 662057264356

Sign In or Register to view pricing and more.
Documents & Guides
Non-IC Housing, Retrofit, Solid-State, 5" and 6-3/4", 3500K

Overview

Non-IC Housing, Retrofit, Solid-State, 5" and 6-3/4", 3500K
Also known as: 662057264356, L56LED09S351

Specifications

Type: Non-IC, Housing
Diameter: 5 in, 6 3/4 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Non-IC, Housing
Color Temperature: 3500 (Neutral White)
Diameter: 5 in, 6 3/4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)