This product has been discontinued.

LED Vapor Tight Fixture, 4', 40W, 120-277V, 5000K, Gray, IP66
Item #: 1231213
Cat #: VAPOR2B/040UNVD850/48EC/GR
UPC: 046135600487
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Vapor Tight Fixture, LED, 40 Watt, 120-277 Volt, Lumens: 5300, Color Temperature: 5000K, Length: 4 Foot, Color: Gray, Etched Lens, Notes: 0-10V Dimmable, *Sylvania Part # 60048*
Overview
LEDVANCE Series Vapor Tight Fixture, LED, 40 Watt, 120-277 Volt, Lumens: 5300, Color Temperature: 5000K, Length: 4 Foot, Color: Gray, Etched Lens, Notes: 0-10V Dimmable, *Sylvania Part # 60048*
Sylvania's Vapor Tight Luminaires feature corrosion resistant housing with captive stainless steel mounting accessories and include waterproof compression fittings. All vapor tight luminaires are IP65 or IP66 rated, ETL sanitation listed for NSF splash zones, and a boast a wide operating temperature of -40°C to 50°C with optional integrated microwave (daylight/motion) sensor for additional energy savings!
Also known as: 046135600487, VAPOR2B/040UNVD850/48EC/GR
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 40 |
Color: | Gray |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 40 |
Length: | 4 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)