LED Vapor Tight Fixture, 4', 20W, 5000K, 120-277V, Gray

Item #: 1231157

Cat #: VAPOR1B/020UNVD850/48EC/GR/D

UPC: 046135745379

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight Fixture, 4 Foot, 20 Watt, 2600 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, Daylight Sensor, 1 per SKU, 6 per Case *Sylvania Part # 74537*

Overview

LED Vapor Tight Fixture, 4 Foot, 20 Watt, 2600 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, Daylight Sensor, 1 per SKU, 6 per Case *Sylvania Part # 74537*
For an energy-efficient solution, look to SYLVANIA​​​ Vapor ​T​ight luminaires as the preferred LED alternative to traditional HID or fluorescent luminaires - offering up to 69% in energy savings.​ Built for durability in rugged, dusty and damp conditions, these fixtures are suitable for illuminating garages, stairwells, industrial areas, canopies, and outdoor walkways.​​
Also known as: 046135745379, VAPOR1B/020UNVD850/48EC/GR/D

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2600
Wattage: 20
Color: Gray
Length: 4 ft, 48 in
IP/NEMA Rating: IP65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 20
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 2600
Color: Gray
IP/NEMA Rating: IP65
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)