4' 25W T5 LED Lamp, 50K, Coated
Item #: 1231027
Cat #: L4T5B/850/25/F/SE-70
UPC: 751338020580
Documents & Guides
No Documents Available
70806 LED RETROFIT FROSTED T5 PET COATED WITH INTERNAL DRIVER BALLAST BYPASS
Sign In or Register to view pricing and more.
Overview
70806 LED RETROFIT FROSTED T5 PET COATED WITH INTERNAL DRIVER BALLAST BYPASS
Also known as: 751338020580, L4T5B/850/25/F/SE-70
Specifications
Color Temperature: | 5000 (Bright White) |
Shape: | T5 (Tubular) |
Color: | Frosted |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Standards: | California Proposition 65 |
Light Technology: | LED |
Type: | Shatter-Resistant, Ballast Bypass (Type B) |
Base: | Miniature Bi-Pin (G5) |
Material: | Safety Coated Glass |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color: | Frosted |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Volts AC Range: | 120 - 277 |
Shape: | T5 (Tubular) |
Wattage: | 25 |
Standards: | California Proposition 65 |
Type: | Shatter-Resistant, Ballast Bypass (Type B) |
Material: | Safety Coated Glass |
Customer Reviews
No reviews for this product
(0)