Electronic Lighting Transformer, 15-60W, 1P, 120V-12V

Item #: 1231

Cat #: 9454-12

UPC: 785652945427

Sign In or Register to view pricing and more.
Documents & Guides
15 - 60 Watt, 1-Phase, 120 Primary Volts - 12 Secondary Volts. Electronic Lighting Transformer in Black Finish. HxWxL: 1-1/8"x1-1/2"x2-3/4". UL listed for Dry Locations. *** NOTE: OBSOLETE & NO LONGER MADE ***

Overview

15 - 60 Watt, 1-Phase, 120 Primary Volts - 12 Secondary Volts. Electronic Lighting Transformer in Black Finish. HxWxL: 1-1/8"x1-1/2"x2-3/4". UL listed for Dry Locations. *** NOTE: OBSOLETE & NO LONGER MADE ***
Ambiance electronic transformers have soft start circuitry which increases lamp life. They emit no audible noise, are UL and C-UL approved, moisture and shock resistant, employ automatically resetting short circuit protection, and are dimmable using an electronic low-voltage (ELV) dimmer. Six inch input and output leads for easy installation.
Also known as: 785652945427, 9454-12

Specifications

Type: Dry Location, Lighting, Electronic, Transformer
Phase: 1
Wattage: 60
Secondary Voltage: 12
Primary Voltage: 120
Type: Dry Location, Lighting, Electronic, Transformer
Wattage: 60
Primary Voltage: 120
Phase: 1
Secondary Voltage: 12

Customer Reviews

No reviews for this product
(0)