Color Mixing LED Tape Light Kit, 16.4'

Item #: 1230950

Cat #: HTL-RGBW-5MKIT

UPC: 714176014289

High Output 3-in-1 RGB + 3000K Warm White LED Trulux 16.4ft Kit: 24V DC; 4.6W/ft; Up to 370Lm/ft; CRI: 94+; Cuttable every 6.56". Kit includes: 16.4ft of Tape Light + 15ft Spool of Wire & All Necessary Connectors & Wireless Remote.
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Output 3-in-1 RGB + 3000K Warm White LED Trulux 16.4ft Kit: 24V DC; 4.6W/ft; Up to 370Lm/ft; CRI: 94+; Cuttable every 6.56". Kit includes: 16.4ft of Tape Light + 15ft Spool of Wire & All Necessary Connectors & Wireless Remote.
Trulux tape light kits come with everything you need to create linear lighting effects in your home or commercial property. No more piecing together a system or calculating wattage loads because each kit comes standard with hand-held remote, driver, receiver, connectors, and tape light.
Also known as: 714176014289, HTL-RGBW-5MKIT

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Length: 16.4 ft
Wattage: 4.600
Light Technology: LED
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Wattage: 4.600
Volts DC: 24
Length: 16.4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)