LED Color Mixing Tape Light Kit

Item #: 1230948

Cat #: HTL-RGB-5MKIT

UPC: 714176014272

Sign In or Register to view pricing and more.
3-in-1 RGB Color Mixing LED Tape Light Kit: 24V DC, 2.7W/ft., Cuttable every 3.94", Length: 16.4'. What's included: 16.4ft of Tape Light + 15ft Spool of Wire & All Necessary Connectors & Wireless Remote.

Overview

3-in-1 RGB Color Mixing LED Tape Light Kit: 24V DC, 2.7W/ft., Cuttable every 3.94", Length: 16.4'. What's included: 16.4ft of Tape Light + 15ft Spool of Wire & All Necessary Connectors & Wireless Remote.
Trulux tape light kits come with everything you need to create linear lighting effects in your home or commercial property. No more piecing together a system or calculating wattage loads because each kit comes standard with hand-held remote, driver, receiver, connectors, and tape light.
Also known as: 714176014272, HTL-RGB-5MKIT

Specifications

Volts DC: 24
IP/NEMA Rating: IP54
Length: 16.4 ft
Wattage: 2.700
Light Technology: LED
Volts DC: 24
Length: 16.4 ft
Light Technology: LED
IP/NEMA Rating: IP54
Wattage: 2.700

Customer Reviews

No reviews for this product
(0)