74927 LEDRTQ4600950 2/CS 1/SKU

Item #: 1230921
Cat #: LEDRTQ4600950
UPC: 046135749278
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
74927 LEDRTQ4600950 2/CS 1/SKU

Overview

74927 LEDRTQ4600950 2/CS 1/SKU
Also known as: 046135749278, LEDRTQ4600950

Specifications

Mounting: Recessed
Lumens: 600
Color Temperature: 5000 (Bright White)
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Mounting: Recessed
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90
Lumens: 600
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)