3/4X36X90 GRAY PVC CTD LRELL STL

Item #: 1230910

Cat #: LRELL3/4X36-G

UPC: 704508016883

Documents & Guides
OCA LRELL3/4X36-G PVC CTD ELB
Sign In or Register to view pricing and more.

No associated products found.

Overview

OCA LRELL3/4X36-G PVC CTD ELB
Also known as: 704508016883, LRELL3/4X36-G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 3/4 in
Material: PVC Coated Steel
Sweep Radius: 36 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)