This product may not be available in all locations.
30.5 mm, Heavy-duty, 3 Element, FOR/REV/STOP, Control Station
Item #: 123091
Cat #: 10250H1890
UPC: 782113222899
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Control Station, Dark Brown Polyester Enclosure, 3 Element, Operator Type: Pushbutton, Booted Buttons, Surface Mount, 2 Normally Open -3 Normally Closed, Contacts, Assembled Legend Plate- FOR/REV/STOP, Ul (NEMA) 3, 3S, 4, 4X, 12, 13 Enclosure Rating
Overview
30.5 mm, Heavy-Duty, Control Station, Dark Brown Polyester Enclosure, 3 Element, Operator Type: Pushbutton, Booted Buttons, Surface Mount, 2 Normally Open -3 Normally Closed, Contacts, Assembled Legend Plate- FOR/REV/STOP, Ul (NEMA) 3, 3S, 4, 4X, 12, 13 Enclosure Rating
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113222899, 10250H1890
Specifications
Mounting: | Surface |
Type: | Control Station |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Control Station |
Customer Reviews
No reviews for this product
(0)