2' 9W T8 LED Lamp, 30K

Item #: 1230879

Cat #: L9T8D5030K

UPC: 762148071211

Sign In or Register to view pricing and more.
Documents & Guides
2' 9W T8 LED Lamp, 30K

Overview

2' 9W T8 LED Lamp, 30K
Also known as: 762148071211, L9T8D5030K

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1150
Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 9
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1150
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)