Overview
NSI NC-250-0 .250" X 3/8" NYL
Also known as: 662381131027, NC-250-0
Specifications
Color: | Black |
Diameter: | 3/8 in |
Width: | 0.250 in |
Material: | Nylon |
Color: | Black |
Width: | 0.250 in |
Diameter: | 3/8 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)